Zoro Homepage

Enclosure Panel, 5.91"W, 5.91"H

  • Mfr # 1560800

  • Zoro # G416313777


product price: $21.19
/ea

Key Features

Compatible with Mfr. Model No.
1500.000, 1514.000, 1560.000, 1564.000, 1670.600, 1671.600, 9301.000
Compatible Manufacturer Model Number
1500.000, 1514.000, 1560.000, 1564.000, 1670.600, 1671.600, 9301.000
Compatible with Series
Ex, HD, KX
Color
Light Gray
Compatible Pump Manufacturer Part Number
1500.000, 1514.000, 1560.000, 1564.000, 1670.600, 1671.600, 9301.000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1560800
Zoro #
G416313777
UPC #
639889916333
Country of Origin
Germany

Dimensions

Material Thickness
2 mm

Details

Compatible with Mfr. Model No.
1500.000, 1514.000, 1560.000, 1564.000, 1670.600, 1671.600, 9301.000
Compatible Manufacturer Model Number
1500.000, 1514.000, 1560.000, 1564.000, 1670.600, 1671.600, 9301.000
Compatible with Series
Ex, HD, KX
Color
Light Gray
Compatible Pump Manufacturer Part Number
1500.000, 1514.000, 1560.000, 1564.000, 1670.600, 1671.600, 9301.000
Item
Enclosure Panel
Compatible Manufacturer Part Number
1500.000, 1514.000, 1560.000, 1564.000, 1670.600, 1671.600, 9301.000
Compatible with Manufacturer Model No.
1500.000, 1514.000, 1560.000, 1564.000, 1670.600, 1671.600, 9301.000
For Use with Mfr Model Number
1500.000, 1514.000, 1560.000, 1564.000, 1670.600, 1671.600, 9301.000
Includes
Assembly Screws
Compatible with Manufacturer Model Number
1500.000, 1514.000, 1560.000, 1564.000, 1670.600, 1671.600, 9301.000
Compatible Mfr. Model Number
1500.000, 1514.000, 1560.000, 1564.000, 1670.600, 1671.600, 9301.000

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.