Zoro Homepage

Enclosure Panel, 7.87"W, 7.87"H

  • Mfr # 1562800

  • Zoro # G016313832


product price: $25.69
/ea

Key Features

Compatible Manufacturer Part Number
1502.000, 1516.000, 1562.000, 1565.000, 1672.600, 9303.000
Compatible Manufacturer Model Number
1502.000, 1516.000, 1562.000, 1565.000, 1672.600, 9303.000
Compatible with Manufacturer Model No.
1502.000, 1516.000, 1562.000, 1565.000, 1672.600, 9303.000
Material Thickness
2 mm
Includes
Assembly Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1562800
Zoro #
G016313832
UPC #
639889916371
Country of Origin
Germany

Dimensions

Material Thickness
2 mm

Details

Compatible Manufacturer Part Number
1502.000, 1516.000, 1562.000, 1565.000, 1672.600, 9303.000
Compatible Manufacturer Model Number
1502.000, 1516.000, 1562.000, 1565.000, 1672.600, 9303.000
Compatible with Manufacturer Model No.
1502.000, 1516.000, 1562.000, 1565.000, 1672.600, 9303.000
Item
Enclosure Panel
Includes
Assembly Screws
Compatible with Mfr. Model No.
1502.000, 1516.000, 1562.000, 1565.000, 1672.600, 9303.000
Compatible with Manufacturer Model Number
1502.000, 1516.000, 1562.000, 1565.000, 1672.600, 9303.000
Color
Light Gray
Compatible with Series
Ex, HD, KX
For Use with Mfr Model Number
1502.000, 1516.000, 1562.000, 1565.000, 1672.600, 9303.000
Compatible Pump Manufacturer Part Number
1502.000, 1516.000, 1562.000, 1565.000, 1672.600, 9303.000
Compatible Mfr. Model Number
1502.000, 1516.000, 1562.000, 1565.000, 1672.600, 9303.000

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.