Shop RITTAL
See all product information
Create Account
Enclosure
- Mfr # PB02225M1C
- Zoro # G424971747
product price:Â
$
52.09
/ea
Key Features
Includes
Captive Cover Screws, Wall Mounting Bracket
Panel Cutout Diameter
22 mm
Compatible with Series
PB Series
Number of Columns
1
NEMA Enclosure Rating
12, 13, 4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PB02225M1C
- Zoro #
- G424971747
- UPC #
- 639889811553
- Country of Origin
- India
- Includes
- Captive Cover Screws, Wall Mounting Bracket
- Compatible with Series
- PB Series
- Number of Columns
- 1
- NEMA Enclosure Rating
- 12, 13, 4
- Material
- Carbon Steel
- Color
- Gray
- Mounting Style
- Wall
- Item
- Push-Button Enclosure
Description
Push-Button Enclosure, Number of Columns 1, Number of Holes 2, Material Carbon Steel, Color Gray, Includes Captive Cover Screws, Wall Mounting Bracket, Mounting Style Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.