Enclosure
- Mfr # PB02305S14
- Zoro # G724970921
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
NEMA Enclosure Rating
12, 13, 4X
Includes
Captive Cover Screws, Wall Mounting Bracket
Number of Columns
1
Compatible with Series
PB Series
Overall Depth
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB02305S14
- Zoro #
- G724970921
- UPC #
- 639889812055
- Country of Origin
- India
Dimensions
- Overall Depth
- 2 3/4 in
- Panel Cutout Diameter
- 30 mm
- Overall Height
- 5 3/4 in
- Overall Width
- 3 1/4 in
- Compatible Conduit Size - Maximum
- 1/2 in
Details
- NEMA Enclosure Rating
- 12, 13, 4X
- Item
- Push-Button Enclosure
- Includes
- Captive Cover Screws, Wall Mounting Bracket
- Number of Columns
- 1
- Compatible with Series
- PB Series
- Material
- 304 Stainless Steel
- Mounting Style
- Wall
- Shell Material
- 304 Stainless Steel
- Compatible Series
- PB Series
- Color
- Gray
Description
Push-Button Enclosure, Number of Columns 1, Number of Holes 2, Material 304 Stainless Steel, Color Gray, Includes Captive Cover Screws, Wall Mounting Bracket, Mounting Style Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.