Enclosure
- Mfr # PB02305S1C
- Zoro # G424970627
product price:Â
$
52.09
/ea
Key Features
Color
Gray
Overall Height
5 3/4 in
Overall Depth
2 3/4 in
NEMA Enclosure Rating
12, 13, 4
Panel Cutout Diameter
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB02305S1C
- Zoro #
- G424970627
- UPC #
- 639889811362
- Country of Origin
- India
Dimensions
- Overall Height
- 5 3/4 in
- Overall Depth
- 2 3/4 in
- Panel Cutout Diameter
- 30 mm
- Overall Width
- 3 1/4 in
- Compatible Conduit Size - Maximum
- 1/2 in
Details
- Color
- Gray
- NEMA Enclosure Rating
- 12, 13, 4
- Includes
- Captive Cover Screws, Wall Mounting Bracket
- Compatible with Series
- PB Series
- Mounting Style
- Wall
- Material
- Carbon Steel
- Number of Columns
- 1
- Item
- Push-Button Enclosure
- Shell Material
- Carbon Steel
- Compatible Series
- PB Series
- Wire Color
- Gray
Description
Push-Button Enclosure, Number of Columns 1, Number of Holes 2, Material Carbon Steel, Color Gray, Includes Captive Cover Screws, Wall Mounting Bracket, Mounting Style Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.