Shop RITTAL
See all product information
Create Account
Enclosure
- Mfr # PB03225M1C
- Zoro # G124971689
product price:Â
$
58.65
/ea
Key Features
Overall Depth
3 7/16 in
Overall Height
7 in
Color
Gray
Mounting Style
Wall
Overall Width
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB03225M1C
- Zoro #
- G124971689
- UPC #
- 639889811560
- Country of Origin
- India
Dimensions
- Overall Depth
- 3 7/16 in
- Overall Height
- 7 in
- Overall Width
- 2 3/4 in
- Panel Cutout Diameter
- 22 mm
- Compatible Conduit Size - Maximum
- 1/2 in
Details
- Item
- Push-Button Enclosure
- Color
- Gray
- Mounting Style
- Wall
- Material
- Carbon Steel
- NEMA Enclosure Rating
- 12, 13, 4
- Includes
- Captive Cover Screws, Wall Mounting Bracket
- Number of Columns
- 1
- Compatible with Series
- PB Series
- Shell Material
- Carbon Steel
- Compatible Series
- PB Series
- Wire Color
- Gray
Description
Push-Button Enclosure, Number of Columns 1, Number of Holes 3, Material Carbon Steel, Color Gray, Includes Captive Cover Screws, Wall Mounting Bracket, Mounting Style Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.