Shop RITTAL
See all product information
Create Account
Enclosure
- Mfr # PB03305S1C
- Zoro # G124971016
product price:Â
$
58.65
/ea
Key Features
Material
Carbon Steel
Overall Height
8 in
Compatible with Series
PB Series
Color
Gray
Panel Cutout Diameter
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PB03305S1C
- Zoro #
- G124971016
- UPC #
- 639889811379
- Country of Origin
- India
- Material
- Carbon Steel
- Compatible with Series
- PB Series
- Color
- Gray
- Includes
- Captive Cover Screws, Wall Mounting Bracket
- NEMA Enclosure Rating
- 12, 13, 4
- Number of Columns
- 1
- Mounting Style
- Wall
- Item
- Push-Button Enclosure
Description
Push-Button Enclosure, Number of Columns 1, Number of Holes 3, Material Carbon Steel, Color Gray, Includes Captive Cover Screws, Wall Mounting Bracket, Mounting Style Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.