Shop RITTAL
See all product information
Create Account
Enclosure
- Mfr # PB04305S1C
- Zoro # G524971951
product price:Â
$
65.19
/ea
Key Features
Overall Depth
2 3/4 in
Number of Columns
1
Overall Width
3 1/4 in
Mounting Style
Wall
Overall Height
10 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PB04305S1C
- Zoro #
- G524971951
- UPC #
- 639889811386
- Country of Origin
- India
- Number of Columns
- 1
- Item
- Push-Button Enclosure
- Mounting Style
- Wall
- Compatible with Series
- PB Series
- Material
- Carbon Steel
- NEMA Enclosure Rating
- 12, 13, 4
- Color
- Gray
- Includes
- Captive Cover Screws, Wall Mounting Bracket
Description
Push-Button Enclosure, Number of Columns 1, Number of Holes 4, Material Carbon Steel, Color Gray, Includes Captive Cover Screws, Wall Mounting Bracket, Mounting Style Wall