Zoro Homepage

Enclosure Shelf, 18 x 18 In, Fold-Down

  • Mfr # FDS1818C

  • Zoro # G2794337


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Height
18.00"
Width
1.10"
Finish
Light Gray Powder
Material
Carbon Steel
Includes
Mounting hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDS1818C
Zoro #
G2794337
UPC #
639889850200
Country of Origin
United States

Dimensions

Height
18.00"
Width
1.10"
Length
18.00"
Overall Length
18 in
Length (Straight Wireway)
18.0 in
Overall Height
18 in
Overall Width
1.1 in
Material Thickness
14 ga

Details

Item
Enclosure Shelf
Finish
Light Gray Powder
Material
Carbon Steel
Includes
Mounting hardware
Gauge
14
For Use With
Steel Enclosures
Sub-Category
Other Accessories
Color
Light Gray
Supply includes
Fasteners
Surface finish
Dipcoat-primed and powder-coated, textured paint

Description

Enclosure Shelf, Material Carbon Steel, Finish Powder Coated, For Use With Steel Enclosures, Sub-Category Other Accessories, Height 18 in, Length 18 in, Width 1.1 in, Includes Fasteners, Gauge 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.