Shop RITTAL
See all product information
Create Account
Enclosure
- Mfr # WM121206N4
- Zoro # G524971197
product price:Â
$
544.99
/ea
Free Shipping & Returns
Key Features
Gasket Material
Polyurethane
Closure Method
1/4-Turn Latch
Finish
Brushed
Standards
cUL, UL Listed
Overall Height
11.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WM121206N4
- Zoro #
- G524971197
- UPC #
- 639889831964
- Country of Origin
- United States
- Gasket Material
- Polyurethane
- Closure Method
- 1/4-Turn Latch
- Finish
- Brushed
- Standards
- cUL, UL Listed
- Product Type
- Enclosure
- IP Rating
- IP66
- Includes
- Door Hinged on Left, Housing with Door(s), Mounting Plate, Wall Mounting Blind-Nuts
- Cover Closure Type
- Hinged
- Compatible Panel Model Number
- WMMP1212
- NEMA Enclosure Rating
- 4X
- Item
- Enclosure
- Enclosure Material
- 304 Stainless Steel
Description
Closure Method 1/4-Turn Latch, Finish Brushed, Includes Door Hinged on Left, Housing with Door(s), Mounting Plate, Wall Mounting Blind-Nuts, IP Rating IP66, Standards cUL, UL Listed