Shop RITTAL
See all product information
Create Account
Enclosure
- Mfr # WM202010NC
- Zoro # G224970940
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Overall Height
19.7 in
NEMA Enclosure Rating
1, 12, 3R, 4
Panel Width
17.7 in
Cover Material Thickness
0.06 in
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WM202010NC
- Zoro #
- G224970940
- UPC #
- 639889855632
- Country of Origin
- India
Dimensions
- Overall Height
- 19.7 in
- Panel Width
- 17.7 in
- Cover Material Thickness
- 0.06 in
- Overall Depth
- 9.84 in
- Body Material Thickness
- 0.06 in
- Overall Width
- 19.7 in
- Panel Height
- 18.7 in
Details
- NEMA Enclosure Rating
- 1, 12, 3R, 4
- Enclosure Material
- Steel
- Product Type
- Enclosure
- Includes
- Door Hinged on Left, Housing with Door(s), Mounting Plate, Quarter-Turn Latch with Slotted Head Insert, Rear Wall Mounting Holes
- Finish
- Powder Coated
- Item
- Enclosure
- Standards
- cUL, UL Listed
- Cover Closure Type
- Hinged
- Color
- Light Gray
- Gasket Material
- Polyurethane
- Closure Method
- 1/4-Turn Latch
Description
Closure Method 1/4-Turn Latch, Finish Powder Coated, Color Light Gray, Includes Door Hinged on Left, Housing with Door(s), Mounting Plate, Quarter-Turn Latch with Slotted Head Insert, Rear Wall Mounting Holes, Standards cUL, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.