Shop RITTAL
See all product information
Create Account
Enclosure
- Mfr # WM242010NC
- Zoro # G724970501
product price:Â
$
375.99
/ea
Free Shipping & Returns
Key Features
Cover Closure Type
Hinged
Panel Height
22.4 in
NEMA Enclosure Rating
1, 12, 3R, 4
Includes
Door Hinged on Left, Housing with Door(s), Mounting Plate, Quarter-Turn Latch with Slotted Head Insert, Rear Wall Mounting Holes
Gasket Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WM242010NC
- Zoro #
- G724970501
- UPC #
- 639889831407
- Country of Origin
- United States
- Cover Closure Type
- Hinged
- NEMA Enclosure Rating
- 1, 12, 3R, 4
- Includes
- Door Hinged on Left, Housing with Door(s), Mounting Plate, Quarter-Turn Latch with Slotted Head Insert, Rear Wall Mounting Holes
- Item
- Enclosure
- Gasket Material
- Polyurethane
- Color
- Light Gray
- Enclosure Material
- Steel
- Finish
- Powder Coated
- Standards
- cUL, UL Listed
- Closure Method
- 1/4-Turn Latch
- Product Type
- Enclosure
Description
Closure Method 1/4-Turn Latch, Finish Powder Coated, Color Light Gray, Includes Door Hinged on Left, Housing with Door(s), Mounting Plate, Quarter-Turn Latch with Slotted Head Insert, Rear Wall Mounting Holes, Standards cUL, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.