Shop RITTAL
See all product information
Create Account
Enclosure
- Mfr # WM242408N4
- Zoro # G424970528
product price:Â
$
1,038.99
/ea
Free Shipping & Returns
Key Features
Standards
cUL, UL Listed
Cover Material Thickness
0.08 in
Body Material Thickness
0.06 in
Product Type
Enclosure
Overall Depth
8.27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WM242408N4
- Zoro #
- G424970528
- UPC #
- 639889831773
- Country of Origin
- United States
Dimensions
- Cover Material Thickness
- 0.08 in
- Body Material Thickness
- 0.06 in
- Overall Depth
- 8.27 in
- Panel Width
- 21.6 in
- Overall Height
- 23.6 in
- Panel Height
- 22.4 in
- Overall Width
- 23.6 in
Details
- Standards
- cUL, UL Listed
- Product Type
- Enclosure
- Closure Method
- 1/4-Turn Latch
- Compatible Panel Model Number
- WMMP2424
- Item
- Enclosure
- Gasket Material
- Polyurethane
- Cover Closure Type
- Hinged
- Enclosure Material
- 304 Stainless Steel
- IP Rating
- IP66
- Includes
- Door Hinged on Left, Housing with Door(s), Mounting Plate, Wall Mounting Blind-Nuts
- Finish
- Brushed
- NEMA Enclosure Rating
- 4X
Description
Closure Method 1/4-Turn Latch, Finish Brushed, Includes Door Hinged on Left, Housing with Door(s), Mounting Plate, Wall Mounting Blind-Nuts, IP Rating IP66, Standards cUL, UL Listed