Shop RITTAL
See all product information
Create Account
Enclosure
- Mfr # WM242410NC
- Zoro # G924970707
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Enclosure Material
Steel
NEMA Enclosure Rating
1, 12, 3R, 4
Finish
Powder Coated
Overall Width
23.6 in
Gasket Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WM242410NC
- Zoro #
- G924970707
- UPC #
- 639889831414
- Country of Origin
- United States
Dimensions
- Overall Width
- 23.6 in
- Panel Width
- 21.6 in
- Overall Depth
- 9.84 in
- Body Material Thickness
- 0.06 in
- Cover Material Thickness
- 0.08 in
- Overall Height
- 23.6 in
- Panel Height
- 22.4 in
Details
- Enclosure Material
- Steel
- NEMA Enclosure Rating
- 1, 12, 3R, 4
- Finish
- Powder Coated
- Gasket Material
- Polyurethane
- Product Type
- Enclosure
- Color
- Light Gray
- Closure Method
- 1/4-Turn Latch
- Cover Closure Type
- Hinged
- Standards
- cUL, UL Listed
- Item
- Enclosure
- Includes
- Door Hinged on Left, Housing with Door(s), Mounting Plate, Quarter-Turn Latch with Slotted Head Insert, Rear Wall Mounting Holes
Description
Closure Method 1/4-Turn Latch, Finish Powder Coated, Color Light Gray, Includes Door Hinged on Left, Housing with Door(s), Mounting Plate, Quarter-Turn Latch with Slotted Head Insert, Rear Wall Mounting Holes, Standards cUL, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.