Shop RITTAL
See all product information
Create Account
Enclosure
- Mfr # WM242412NC
- Zoro # G224971831
product price:Â
$
422.99
/ea
Free Shipping & Returns
Key Features
Panel Height
22.4 in
Panel Width
21.6 in
Gasket Material
Polyurethane
Overall Depth
11.8 in
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WM242412NC
- Zoro #
- G224971831
- UPC #
- 639889831537
- Country of Origin
- United States
Dimensions
- Panel Height
- 22.4 in
- Panel Width
- 21.6 in
- Overall Depth
- 11.8 in
- Overall Height
- 23.6 in
- Cover Material Thickness
- 0.08 in
- Overall Width
- 23.6 in
- Body Material Thickness
- 0.06 in
Details
- Gasket Material
- Polyurethane
- Finish
- Powder Coated
- Standards
- cUL, UL Listed
- Item
- Enclosure
- Color
- Light Gray
- Closure Method
- 1/4-Turn Latch
- Includes
- Door Hinged on Left, Housing with Door(s), Mounting Plate, Quarter-Turn Latch with Slotted Head Insert, Rear Wall Mounting Holes
- NEMA Enclosure Rating
- 1, 12, 3R, 4
- Cover Closure Type
- Hinged
- Enclosure Material
- Steel
- Product Type
- Enclosure
Description
Closure Method 1/4-Turn Latch, Finish Powder Coated, Color Light Gray, Includes Door Hinged on Left, Housing with Door(s), Mounting Plate, Quarter-Turn Latch with Slotted Head Insert, Rear Wall Mounting Holes, Standards cUL, UL Listed