Enclosure
- Mfr # WM363612NC
- Zoro # G124972181
product price:Â
$
850.99
/ea
Key Features
Overall Depth
11.8 in
Product Type
Enclosure
Panel Width
33.1 in
Cover Closure Type
Hinged
Standards
cUL, UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WM363612NC
- Zoro #
- G124972181
- UPC #
- 639889831582
- Country of Origin
- United States
Dimensions
- Overall Depth
- 11.8 in
- Panel Width
- 33.1 in
- Body Material Thickness
- 0.08 in
- Overall Width
- 35.4 in
- Cover Material Thickness
- 0.08 in
- Panel Height
- 34.3 in
- Overall Height
- 35.4 in
- Nominal Width
- 36 in
- Usable Opening Depth
- 10.79 in
- Nominal Height
- 36 in
- Nominal Depth
- 12 in
Description
Closure Method 1/4-Turn Latch, Finish Powder Coated, Color Light Gray, Includes Door Hinged on Left, Housing with Door(s), Mounting Plate, Quarter-Turn Latch with Slotted Head Insert, Rear Wall Mounting Holes, IP Rating IP66, Standards cUL, UL Listed, Usable Opening Depth 10.79 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.