Shop RITTAL
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Enclosure
- Mfr # WM483616NC
- Zoro # G024970676
product price:Â
$
1,045.99
/ea
Key Features
Panel Height
45.5 in
Standards
cUL, UL Listed
Color
Light Gray
Panel Width
33.1 in
Overall Width
35.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WM483616NC
- Zoro #
- G024970676
- UPC #
- 639889831728
- Country of Origin
- United States
Dimensions
- Panel Height
- 45.5 in
- Panel Width
- 33.1 in
- Overall Width
- 35.4 in
- Cover Material Thickness
- 0.08 in
- Body Material Thickness
- 0.08 in
- Overall Height
- 47.2 in
- Overall Depth
- 15.7 in
Details
- Standards
- cUL, UL Listed
- Color
- Light Gray
- Gasket Material
- Polyurethane
- NEMA Enclosure Rating
- 1, 12, 3R, 4
- Product Type
- Enclosure
- Cover Closure Type
- Hinged
- Includes
- 3-Point Latching L-Handle, Door Hinged on Left, Housing with Door(s), Mounting Plate, Rear Wall Mounting Holes
- Item
- Enclosure
- Enclosure Material
- Steel
- Finish
- Powder Coated
Description
Finish Powder Coated, Color Light Gray, Includes 3-Point Latching L-Handle, Door Hinged on Left, Housing with Door(s), Mounting Plate, Rear Wall Mounting Holes, Standards cUL, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.