Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3240200
Zoro #
G3996806
UPC #
639889858374
Country of Origin
Germany
Dimensions
Depth
1 in
Height
10 1/8 in
Width
10 1/8 in
Height (In.)
10
Width (In.)
10
Depth (In.)
1
For Fan Size
10-3/32"
Details
Includes
Filter Mat; Outlet Filters
Material
ABS plastic
Item
Exhaust Filter
Agency Compliance
UL And cUL Recognized, CE, Type 12 Rated
For Use With
3240/3241 Series, 106/156 cfm Fan
Standards
UL
Fits Fan Shape
Square
Radiator Connection
10 3/32 in
Description
Compact Axial Fan Grille, Radiator Connection 10 3/32 in, For Use With 3240/3241 Series, 106/156 cfm Fan, Fits Fan Shape Square, 10 1/8 in Height, 10 1/8 in Width, 1 in Depth, Frame Material ABS Plastic, Includes Foam Filter Mat, Standards UL, Fan Guard Mounting Side Exhaust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.