Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext. Latch F.Ts Left Dbl Dr

  • Mfr # 8611370

  • Zoro # G016458700


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Width
6 in
Material
Stainless Steel
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8611370
Zoro #
G016458700
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
8 in
Width
6 in
Height
4 in

Details

Material
Stainless Steel

Description

EXT LATCH F TS LEFT DBL DR, MECHANISM 1SET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.