
External Fold-Down Shelf 12X12
Mfr # 8018859
Zoro # G116475362
product price: $378.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Height
12 in
Width
14 in
Overall Length
16 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8018859
Zoro #
G116475362
UPC #
-
Country of Origin
Unknown
Dimensions
Height
12 in
Width
14 in
Overall Length
16 in
Details
Material
Stainless Steel
Color
Silver
Description
EXTERNAL FOLD-DOWN SHELF 12X12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.