Zoro Homepage

External Fold-Down Shelf Fds1818C

  • Mfr # 8018860

  • Zoro # G816475341


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Height
12 in
Material
Stainless Steel
Overall Length
20 in
Color
Silver
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8018860
Zoro #
G816475341
UPC #
-
Country of Origin
Unknown

Dimensions

Height
12 in
Overall Length
20 in
Width
18 in

Details

Material
Stainless Steel
Color
Silver

Description

EXTERNAL FOLD-DOWN SHELF 18X18, FDS1818C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.