Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Fan Forced Enclosure Heater, 400W, 4 in. L 3105190

Fan Forced Enclosure Heater, 400W, 4 in. L (Discontinued)

  • Mfr # 3105190
  • Zoro # G0377002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3105190
Zoro #
G0377002
UPC #
639889858107
Country of Origin
Germany

Dimensions

Width
6 in
Height
7 in
Length
4 in

Details

Watts
400
Phase
Single
Item
Enclosure Heater
Thermostat
None
Includes
35mm DIN Rail Clip, Instructions, Mounting Hardware
Standards
CE, cUL, UL
Includes Thermostat
Thermostat Not Included
Heater Type
Fan Forced
Wattage
400 W

Description

Enclosure Heater, Fan Forced, 400 Watts, Volts/Phase 230/1, Height (In.) 7, Width (In.) 6, Overall Length (In.) 4, Provides Freeze and Condensation Protection in Cabinets, Control Panels and Other Enclosures, UL, cUL, CE, Includes 35mm DIN Rail Clip, Mounting Hardware, Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.