Zoro Homepage

M6-1.00 x 16 mm Phillips Fillister Machine Screw, Plain Steel, 50 PK

  • Mfr # 7094100

  • Zoro # G404392821


product price: $11.29
/pk 50, $0.23/ea

Key Features

Fillister Head
Phillips Drive
System of Measurement
Metric
Thread Size
M6-1.00
Fastener Length
16 mm
Drive Size
#3
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7094100
Zoro #
G404392821
UPC #
639889877726
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Fastener Length
16 mm
Drive Size
#3
Recommended Hole Size
6 mm
Washer Thickness
1 mm
Screw Size
M6
Maximum Head Width
12 mm
Washer Outside Diameter
14 mm
Maximum Head Height
5 mm
Overall Length
21 mm

Details

System of Measurement
Metric
Head Type
Fillister
Drive
Phillips
Material
Steel
Finish
Plain
Tensile Strength
8,040 N/mm2
Standards
DIN 7985, RoHS Compliant
Item
Machine Screw
Includes Washer
Washer Included
Washer Material
Plastic
For Use in Systems
482.6 mm (19 in) Installed Components and Blanking Plates, Slide-in Electronic Equipment
Manufacturer Location
Globally Sourced
REACH Compliant
Yes
Made in North America
Not Made in North America
Pack Size
Small
Materials for Use With
For slide-in electronic equipment, 19" installed components, and blanking plates
Thread Pitch
16 mm
RoHS Compliant
RoHS Compliant
Includes Nut
Nut Not Included
Removable
Removable
Thread Style
Fully Threaded
Dimensional Standards
DIN7985
Washer Type
Flat
Type
Machine Screw

Description

Fastening Screw, Material Steel, Finish Not Applicable, Drive Phillips, Thread Size 0.63'', Fastener Length 16 mm, Drive Size #3, Tensile Strength 8,040 N/sq mm, Dimensional Standards DIN7985, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 14 mm, Washer Thickness 1 mm, Maximum Head Width 12 mm, Maximum Head Height 5 mm, System of Measurement Inch/Metric, Thread Style Fully Threaded, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.