Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3238055
Zoro #
G8824277
UPC #
-
Country of Origin
Germany
Dimensions
Height
4.70"
Width
1/2 in
Length
4.70 in
Depth
12 mm
Overall Length
4.72 in
Dimensions
Width: 4.72"; Height: 4.72"; Depth: 0.47"
Overall Width
0.47 in
Overall Height
4.72 in
Details
Item
Fine Filter Mat
Material
Synthetic Fiber
For Use With
Filter Fan Units/Outlet Filters, Any Enclosures
Application
Replacement Filter for Fan and Filter Units
Sub-Category
Other Accessories
Note
Performance data, protection category, and device approvals are only guaranteed when used in conjunction with original Rittal filter mats.
Filter class
to DIN EN 779: F5/M5to DIN EN ISO 16890: ISO coarse 75%ISO ePM10 50 %
Suitable for Model No.
3238....
NEMA Enclosure Rating
12
Compatible with Manufacturer Model Number
3238
Compatible Manufacturer Part Number
3238
Compatible with Mfr. Model No.
3238
For Use with Mfr Model Number
3238
Description
Fine Filter Mat, Material Fiber, For Use With Any Enclosures, Filter Fan Units/Outlet Filters, Sub-Category Other Accessories, Application Replacement Filter for Fan and Filter Units, Height 4.7 in, Length 4.7 in, Width 0.5 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.