This item is Discontinued.

Rittal Fine Filter Mat, Filter Synthetic Fiber 3181100

Fine Filter Mat, Filter Synthetic Fiber (Discontinued)

  • Mfr # 3181100
  • Zoro # G8824286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3181100
Zoro #
G8824286
UPC #
-
Country of Origin
Germany

Dimensions

Width
0.47 in
Length
6.81 in
Height
6.81"
Depth
12 mm
Overall Length
6.81 in
Dimensions
Width: 6.81"; Height: 6.81"; Depth: 0.47"
Overall Width
0.47 in
Overall Height
6.81 in

Details

Item
Fine Filter Mat
Material
Synthetic Fiber
Sub-Category
Other Accessories
For Use With
Filter Fan Units/Outlet Filters, Any Enclosures
Application
Replacement Filter for Fan and Filter Units
Note
Performance data, protection category, and device approvals are only guaranteed when used in conjunction with original Rittal filter mats.
Filter class
to DIN EN 779: F5/M5to DIN EN ISO 16890: ISO coarse 75%ISO ePM10 50 %
Suitable for Model No.
3239....
Compatible with Manufacturer Model Number
3239
Compatible Manufacturer Part Number
3239
Compatible with Mfr. Model No.
3239
For Use with Mfr Model Number
3239

Description

Fine Filter Mat, Material Fiber, For Use With Any Enclosures, Filter Fan Units/Outlet Filters, Sub-Category Other Accessories, Application Replacement Filter for Fan and Filter Units, Height 6.81 in, Length 6.81 in, Width 0.47 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.