Fine Filter Mat, Fine Filter Mat Accessory, Synthetic Fiber (Discontinued)
- Mfr # 3182100
- Zoro # G8824295
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3182100
Zoro #
G8824295
UPC #
639889205222
Country of Origin
Germany
Dimensions
Length
8.70"
Height
8.70"
Width
0.47"
Length (Straight Wireway)
8.7 in
Overall Length
8.7 in
Depth
12 mm
Dimensions
Width: 8.7"; Height: 8.7"; Depth: 0.47"
Overall Height
8.7 in
Overall Width
0.47 in
Details
Item
Fine Filter Mat
Material
Synthetic Fiber
Application
Replacement Filter for Fan and Filter Units
For Use With
Filter Fan Units/Outlet Filters, Any Enclosures
Sub-Category
Other Accessories
Note
Performance data, protection category, and device approvals are only guaranteed when used in conjunction with original Rittal filter mats.
Suitable for Model No.
3240....
Filter class
to DIN EN 779: F5/M5to DIN EN ISO 16890: ISO coarse 75%ISO ePM10 50 %
Compatible with Manufacturer Model Number
3240, 3241
Compatible Manufacturer Part Number
3240, 3241
Compatible with Mfr. Model No.
3240, 3241
For Use with Mfr Model Number
3240, 3241
Description
Fine Filter Mat, Material Fiber, For Use With Any Enclosures, Filter Fan Units/Outlet Filters, Sub-Category Other Accessories, Application Replacement Filter for Fan and Filter Units, Height 8.7 in, Length 8.7 in, Width 0.47 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.