Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSK1210C
Zoro #
G1450933
UPC #
639889833449
Country of Origin
United States
Dimensions
Width
10.00 in
Length
5.50 in
Height
12.00 in
Length (Straight Wireway)
5.50 in
Details
Item
Enclosure Floor Stand
Material
Carbon Steel
Finish
Light Gray Powder
Sub-Category
Mounting Accessories
Includes
Mounting Hardware
Gauge
12
For Use With
Steel Enclosures
Description
Enclosure Floor Stand, Material Carbon Steel, Finish Light Gray Powder, For Use With Steel Enclosures, Sub-Category Mounting Accessories, Height 12.00 in, Length 5.50 in, Width 10.00 in, Includes Mounting Hardware, Gauge 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.