
Floor Stand Kit 12in H X 8in D Fsk1208C
Mfr # 8018399
Zoro # G916561227
product price:Â $367.99
/ea
Free Shipping & Returns
Key Features
Height
8 in
Width
12 in
Overall Length
12 in
Color
Silver
Material
Carbon steel, all-round foamed-in PU seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8018399
Zoro #
G916561227
UPC #
-
Country of Origin
Unknown
Dimensions
Height
8 in
Width
12 in
Overall Length
12 in
Details
Color
Silver
Material
Carbon steel, all-round foamed-in PU seal
Description
'FLOOR STAND KIT, 12''HX8''D, CS'', FSK1208C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.