Zoro Homepage

Floor Stand Kit, 12in Hx10in D, C

  • Mfr # 8018408

  • Zoro # G216561194


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Overall Length
12 in
Height
8 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8018408
Zoro #
G216561194
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
12 in
Height
8 in
Width
10 in

Details

Color
Silver

Description

'FLOOR STAND KIT, 12''HX10''D, CS'', FSK1210C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.