Floor Stand Kit 12in Hx20in D, Cs Fsk1220C

  • Mfr # 8018435

  • Zoro # G116561188


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Height
10 in
Overall Length
20 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8018435
Zoro #
G116561188
UPC #
-
Country of Origin
Unknown

Dimensions

Height
10 in
Overall Length
20 in
Width
16 in

Details

Material
Stainless Steel

Description

'FLOOR STAND KIT, 12''HX20''D, CS''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.