Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Front And Rear Plinth H: 100 Mm, For W: 800 Mm

  • Mfr # 8601800

  • Zoro # G016561172


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Length
8 in
Color
Black
Width
6 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8601800
Zoro #
G016561172
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
8 in
Width
6 in
Height
4 in

Details

Material
Stainless Steel
Color
Black

Description

0100H0800W TS PLINTH ELEMENTS RAL7022T, FRONT & REAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.