Shop RITTAL
See all product information
Create Account
Fsk12124 12 X 12 Floor Stand Kit, Stainless Steel 304 Nema 1/12/3R/4
- Mfr # 8018418
- Zoro # G316561223
product price:Â
$
1,024.99
/ea
Free Shipping & Returns
Key Features
Height
8 in
Width
12 in
Material
Stainless Steel
Color
Silver
Overall Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8018418
- Zoro #
- G316561223
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height
- 8 in
- Width
- 12 in
- Overall Length
- 12 in
Details
- Material
- Stainless Steel
- Color
- Silver
Description
'FLOOR STAND KIT, 12''HX12''D, SS304'', FSK12124
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.