Fsk12164 12 X 16 Floor Stand Kit, Stainless Steel 304

  • Mfr # 8018427

  • Zoro # G616561206


product price:  $1,164.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
12 in
Material
Stainless Steel
Color
Silver
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8018427
Zoro #
G616561206
UPC #
-
Country of Origin
Unknown

Dimensions

Height
8 in
Width
12 in
Overall Length
16 in

Details

Material
Stainless Steel
Color
Silver

Description

'FLOOR STAND KIT, 12''HX16''D, SS304''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.