Fsk1816C Floor Stand Kit, 18in High
Mfr # 8018429
Zoro # G316561155
product price: $649.99
/ea
Free Shipping & Returns
Key Features
Width
18 in
Height
10 in
Overall Length
20 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8018429
Zoro #
G316561155
UPC #
-
Country of Origin
Unknown
Dimensions
Width
18 in
Height
10 in
Overall Length
20 in
Details
Material
Stainless Steel
Description
'FLOOR STAND KIT, 18''HX16''D, CS''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.