Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Isolator For Busbar

  • Mfr # 9343110

  • Zoro # G121696196


product price: $1,141.99
/ea
Free Shipping & Returns

Key Features

Amps
250 A
Voltage
690 V
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9343110
Zoro #
G121696196
UPC #
-
Country of Origin
Unknown

Details

Amps
250 A
Voltage
690 V
Number of Poles
3

Description

NH FUSED ISOLATOR - 250A, 60 MM SCREW M10

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.