Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, Gasket Accessory, Silicone

  • Mfr # 5050619

  • Zoro # G8824435


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
Blue
Sub-Category
Other Accessories
Height
200.00"
Gasket
Hygienic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5050619
Zoro #
G8824435
UPC #
094726517270
Country of Origin
United States

Dimensions

Height
200.00"
Width
300 in
Length
200 in
Overall Width
11.8 in
Overall Height
7.87 in

Details

Item
Gasket
Material
Silicone
Color
Blue
Sub-Category
Other Accessories
Gasket
Hygienic
For Use With
Mfr. No. 1674600
Application
Gasket Seal Conforms to FDA Guideline 21 CFR 177.2600
Gasket Material
Silicone
Suitable for Model No.
1674.6
Suitable for
Enclosure type: Junction box HD; Width:11.8"; Height:7.87"
Finish
Dyed
Compatible with Manufacturer Model Number
1674.600
Compatible Manufacturer Model Number
1674.600
Compatible Manufacturer Part Number
1674.600
Compatible with Manufacturer Model No.
1674.600
Compatible with Mfr. Model No.
1674.600
For Use with Mfr Model Number
1674.600
For Use With Mfr. Model Number
1674.600
Compatible Pump Manufacturer Part Number
1674.600
Compatible Mfr. Model Number
1674.600

Description

Gasket, Material Silicone, Finish Dyed, For Use With Mfr. No. 1674600, Sub-Category Other Accessories, Application Gasket Seal Conforms to FDA Guideline 21 CFR 177.2600, Height 200 in, Width 300 in, Gasket Hygienic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.