Gasket, Gasket Accessory, Silicone
Mfr # 5050620
Zoro # G8824426
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Blue
Width
200 in
Sub-Category
Other Accessories
Gasket
Hygienic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5050620
Zoro #
G8824426
UPC #
094726517263
Country of Origin
Germany
Dimensions
Width
200 in
Height
200.00"
Length
200 in
Overall Width
7.87 in
Overall Height
7.87 in
Description
Gasket, Material Silicone, Finish Dyed, For Use With Mfr. No. 1672600, Sub-Category Other Accessories, Application Gasket Seal Conforms to FDA Guideline 21 CFR 177.2600, Height 200 in, Width 200 in, Gasket Hygienic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.