Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, Gasket Accessory, Silicone

  • Mfr # 5050621

  • Zoro # G8824417


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
Blue
Height
150.00"
Width
150 in
Sub-Category
Other Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5050621
Zoro #
G8824417
UPC #
094726517256
Country of Origin
United States

Dimensions

Height
150.00"
Width
150 in
Length
150 in
Overall Height
5.91 in
Overall Width
5.91 in

Details

Item
Gasket
Material
Silicone
Color
Blue
Sub-Category
Other Accessories
For Use With
Mfr. No. 1670600, 1671600
Gasket
Hygienic
Application
Gasket Seal Conforms to FDA Guideline 21 CFR 177.2600
Gasket Material
Silicone
Suitable for
Enclosure type: Junction box HD; Width:5.91"; Height:5.91"
Suitable for Model No.
1670.6
Finish
Dyed
Compatible with Manufacturer Model Number
1670.600, 1671600
Compatible Manufacturer Model Number
1670.600, 1671600
Compatible Manufacturer Part Number
1670.600, 1671600
Compatible with Manufacturer Model No.
1670.600, 1671600
Compatible with Mfr. Model No.
1670.600, 1671600
For Use with Mfr Model Number
1670.600, 1671600
For Use With Mfr. Model Number
1670.600, 1671600
Compatible Pump Manufacturer Part Number
1670.600, 1671600
Compatible Mfr. Model Number
1670.600, 1671600

Description

Gasket, Material Silicone, Finish Dyed, For Use With 1671600, Mfr. No. 1670600, Sub-Category Other Accessories, Application Gasket Seal Conforms to FDA Guideline 21 CFR 177.2600, Height 150 in, Width 150 in, Gasket Hygienic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.