Gasket, Gasket Accessory, Silicone
Mfr # 5050626
Zoro # G8824636
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Blue
Application
Gasket Seal Conforms to FDA Guideline 21 CFR 177.2600
For Use With
Mfr. No. 1310600
Sub-Category
Other Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5050626
Zoro #
G8824636
UPC #
094726517478
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
25.6 in
Details
Item
Gasket
Material
Silicone
Color
Blue
Application
Gasket Seal Conforms to FDA Guideline 21 CFR 177.2600
For Use With
Mfr. No. 1310600
Sub-Category
Other Accessories
Gasket Material
Silicone
Suitable for
Enclosure type: Compact enclosure HD; Width:24"; Height:25.6"
Suitable for Model No.
1310.6
Finish
Dyed
Compatible with Manufacturer Model Number
1310.600
Compatible Manufacturer Model Number
1310.600
Compatible Manufacturer Part Number
1310.600
Compatible with Manufacturer Model No.
1310.600
Compatible with Mfr. Model No.
1310.600
For Use with Mfr Model Number
1310.600
For Use With Mfr. Model Number
1310.600
Compatible Pump Manufacturer Part Number
1310.600
Compatible Mfr. Model Number
1310.600
Description
Gasket, Material Silicone, Finish Dyed, For Use With Mfr. No. 1310600, Sub-Category Other Accessories, Application Gasket Seal Conforms to FDA Guideline 21 CFR 177.2600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.