Shop RITTAL

Gasket, Gasket Accessory, Silicone

  • Mfr # 5050630

  • Zoro # G8824602


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
Blue
Application
Gasket Seal Conforms to FDA Guideline 21 CFR 177.2600
For Use With
Mfr. No. 1306600
Sub-Category
Other Accessories
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5050630
Zoro #
G8824602
UPC #
094726517447
Country of Origin
United States

Dimensions

Overall Width
15.4 in
Overall Height
16.9 in

Details

Item
Gasket
Material
Silicone
Color
Blue
Application
Gasket Seal Conforms to FDA Guideline 21 CFR 177.2600
For Use With
Mfr. No. 1306600
Sub-Category
Other Accessories
Gasket Material
Silicone
Suitable for Model No.
1306.6
Suitable for
Enclosure type: Compact enclosure HD; Width:15.4"; Height:16.9"
Finish
Dyed
Compatible with Manufacturer Model Number
1306.600
Compatible Manufacturer Model Number
1306.600
Compatible Manufacturer Part Number
1306.600
Compatible with Manufacturer Model No.
1306.600
Compatible with Mfr. Model No.
1306.600
For Use with Mfr Model Number
1306.600
For Use With Mfr. Model Number
1306.600
Compatible Pump Manufacturer Part Number
1306.600
Compatible Mfr. Model Number
1306.600
Accessory Type
Sealing Frame
For Manufacturer Part Number
1306.600
Compatible with Mfr. Model Number
1306.600

Description

Gasket, Material Silicone, Finish Dyed, For Use With Mfr. No. 1306600, Sub-Category Other Accessories, Application Gasket Seal Conforms to FDA Guideline 21 CFR 177.2600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.