Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HD Compact enclosure

  • Mfr # 1315600

  • Zoro # G116277652


product price: $3,431.99
/ea
Free Shipping & Returns

Key Features

Nominal Depth
300 mm
Enclosure Material
Stainless Steel
NEMA Enclosure Rating
1, 3, 3X, 4, 4X, 12, 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1315600
Zoro #
G116277652
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Depth
300 mm

Details

Enclosure Material
Stainless Steel
NEMA Enclosure Rating
1, 3, 3X, 4, 4X, 12, 13

Description

HD Compact enclosure, WHD: 810x650H1x821H2x300 mm, Stainless steel 1.4301, with mounting plate, with hinged door and silicone seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.