Zoro Homepage

Heat Exchanger, Wall Mount, 17.5 W/K

  • Mfr # 3126115

  • Zoro # G8823902


product price: $1,682.99
/ea
Free Shipping & Returns

Key Features

Cooling Capacity
17.5 W/K
Amps
0.11/0.13
Phase
Single
Hz
50/60
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3126115
Zoro #
G8823902
UPC #
639889002883
Country of Origin
Germany

Dimensions

Height
22 in
Width
11 in
Depth
6 in
Overall Height
21.65 in
Overall Width
11.02 in
Overall Depth
5.91 in

Description

Heat Exchanger, Cooling Capacity 17.5 W/K, Housing Material Carbon Steel, Mounting Wall Mount, Cooling Method Air/Air, NEMA Enclosure Type 12, Height 22 in, Width 11 in, Depth 6 in, Standards cUR, UR, Wiring Method Fully Wired, Amps 0.11/0.13, Hz 50/60, Voltage 115V AC, Phase Single, Control Type Electronic Control, Housing Color Slate Gray, Includes Assembly Parts, Drilling Template, Floating Fault Signal Contact in Case of Overtemperature, Plug-In Terminal Strip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.