Heat Exchanger, Wall Mount, 20.00"H, 4.00"D
Mfr # 3214100
Zoro # G8339038
product price: $1,850.99
/ea
Free Shipping & Returns
Key Features
Cooling Capacity
2047/2388 BtuH
Phase
Single
Hz
50/60
NEMA Enclosure Type
12
Housing Material
Copper/Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3214100
Zoro #
G8339038
UPC #
639889345881
Country of Origin
Italy
Dimensions
Height
20 in
Width
8 in
Depth
4 in
Overall Depth
3.94 in
Overall Width
7.87 in
Overall Height
19.69 in
Description
Heat Exchanger, Cooling Capacity 2047/2388 BtuH, Housing Material Copper/Brass, Mounting Wall Mount, Cooling Method Air/Water, NEMA Enclosure Type 12, Height 20 in, Width 8 in, Depth 4 in, Standards CSA, cUR, UR, Wiring Method Fully Wired, Hz 50/60, Voltage 230V AC, Phase Single, Control Type Thermostat, Housing Color Slate Gray, Includes Drilling Template, Sealing and Assembly Parts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.