Heat Exchanger, Wall Mount, 37.00"H, 6.00"D
Mfr # 3374110
Zoro # G8336168
product price: $4,426.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Cooling Capacity
10,236 BtuH
Phase
Single
Hz
50/60
NEMA Enclosure Type
12
Housing Material
Copper/Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3374110
Zoro #
G8336168
UPC #
639889852587
Country of Origin
Italy
Dimensions
Height
37 in
Width
16 in
Depth
6 in
Overall Height
37.4 in
Overall Width
15.75 in
Overall Depth
5.71 in
Description
Heat Exchanger, Cooling Capacity 10,236 BtuH, Housing Material Copper/Brass, Mounting Wall Mount, Cooling Method Air/Water, NEMA Enclosure Type 12, Height 37 in, Width 16 in, Depth 6 in, Standards CSA, cUL, cUR Recognized, FTTA, UL, UR, Wiring Method Fully Wired, Hz 50/60, Voltage 115V DC, Phase Single, Control Type Basic Controller, Housing Color Slate Gray, Includes Drilling Template, Sealing and Assembly Parts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.