Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Exchangr, Wallmount, 17060/23885 BtuH

  • Mfr # 3216480

  • Zoro # G8824137


product price: $10,542.99
/ea
Free Shipping & Returns

Key Features

Cooling Capacity
17,060/23,885 BtuH
Amps
1.4/1.6
Phase
Three
Hz
50/60
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3216480
Zoro #
G8824137
UPC #
-
Country of Origin
Italy

Dimensions

Height
71 in
Width
18 in
Depth
12 in
Overall Depth
11.81 in
Overall Width
17.72 in
Overall Height
70.87 in

Details

Cooling Capacity
17,060/23,885 BtuH
Amps
1.4/1.6
Phase
Three
Hz
50/60
NEMA Enclosure Type
12
Housing Material
Copper/Brass
Mounting
Wall Mount
Voltage
480V AC
Standards
CSA
Cooling Method
Air/Water
Housing Color
Slate Gray
Control Type
Thermostat-Controlled
Includes
Sealing and Assembly Parts
Wiring Method
Fully Wired
Item
Heat Exchanger
Product Type
Heat Exchanger
NEMA Enclosure Rating
12
Current
1.4/1.61.2 A
Operating Temperature - Minimum
34 Degrees F
Frequency
50/60 Hz
Operating Voltage
400/480V
Power Consumption
7 kW
Cooling Setpoint - Maximum
131 Degrees F
Operating Temperature - Maximum
158 Degrees F
Cooling Capacity - Maximum
23,885 BtuH
Cooling Setpoint - Minimum
68 Degrees F
Operation Mode
Cooling Only

Description

Heat Exchanger, Cooling Capacity 17,060/23,885 BtuH, Housing Material Copper/Brass, Mounting Wall Mount, Cooling Method Air/Water, NEMA Enclosure Type 12, Height 71 in, Width 18 in, Depth 12 in, Standards CSA, Wiring Method Fully Wired, Amps 1.4/1.6, Hz 50/60, Voltage 480V AC, Phase Three, Control Type Thermostat-Controlled, Housing Color Slate Gray, Includes Sealing and Assembly Parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.