Zoro Homepage

Hole Seal, 4.62 In Hole dia., Steel

  • Mfr # OHS400C

  • Zoro # G1883637


product price: $41.49
/ea

Key Features

Finish
Powder Coated
Color
Gray
Includes
Oil Resistant Gasket
Hole Dia.
4.62 in
Gasket
Oiltight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OHS400C
Zoro #
G1883637
UPC #
639889834293
Country of Origin
United States

Dimensions

Hole Dia.
4.62 in
Conduit Size
4 in
Diameter
5.12"
Conduit Hole Size
4 in
For Hole Diameter - Maximum
4.62 in

Details

Item
Hole Seal
Finish
Powder Coated
Color
Gray
Includes
Oil Resistant Gasket
Gasket
Oiltight
Designed To
Seal Unused Pushbutton or Conduit Holes
NEMA Enclosure Type
12
For Use With
Steel Enclosures
Material
Carbon Steel
Supply includes
Oil resistant gasket
Surface finish
Powder-coated
NEMA Enclosure Rating
12
Oiltight Seal
Oiltight
For Hole Type
Conduit, Knockouts, Push Buttons

Description

Hole Seal, Hole Dia. 4.62 in, Material Carbon Steel, Conduit Size 4 in, Designed To Seal Unused Pushbutton or Conduit Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.