Hook and Loop Cable Manager, PK10
Mfr # 9969599
Zoro # G7535814
product price: $57.19
/pk 10, $5.72/eaKey Features
Color
Black
Includes
Strap
Length
16.5 in
Width
0.81 in
Material of Construction
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9969599
Zoro #
G7535814
UPC #
639889382701
Country of Origin
United States
Dimensions
Length
16.5 in
Width
0.81 in
Max. Bundle Dia.
10.0 in
Length (Straight Wireway)
1.5 in
Thickness
0.50"
Details
Item
Hook and Loop Cable Manager
Color
Black
Includes
Strap
Material of Construction
Nylon
Tensile Strength
18 lb.
Cable Manager Type
Cable Fastener
Product Name
Toolless Quarter Turn Velcro Cable Fastener
Product Type
Cable Tying
Product Color
Black
Package Style
Stacked
Description
Hook and Loop Cable Manager, Adjustable, Tensile Strength 18 lb., Width 0.81 in, Length 16.5 in, Package Style Stacked, Color Black, Thickness 0.50 In., Max. Bundle Dia. 10.0 in, Includes Strap, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.