Horizontal Cable Mgmt w/ Hinged Cvr, PK2
Mfr # 9969597
Zoro # G712924790
product price: $226.99
/pk 2, $113.50/ea
Free Shipping & Returns
Key Features
Overall Depth
19 in
Includes
Hingeable/Removable Cover
Rack Units
2
Features
Side to Side Installation
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9969597
Zoro #
G712924790
UPC #
639889382688
Country of Origin
Germany
Dimensions
Overall Depth
19 in
Details
Item
Cable Management
Includes
Hingeable/Removable Cover
Rack Units
2
Features
Side to Side Installation
Color
Black
Orientation
Horizontal
Product Type
Rack Mount Cable Management
Description
Cable Management, Color Black, Includes Hingeable/Removable Cover, Features Side to Side Installation, Rack Units 2, Orientation Horizontal, Overall Depth 19 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.