Zoro Homepage

Horizontal Cable w/Remove Hinged Cvr, PK2

  • Mfr # 9969736

  • Zoro # G012924773


product price: $207.99
/pk 2, $104.00/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Side to Side Cable Management
Includes
Hingeable/Removable Cover
Rack Units
1
Overall Depth
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9969736
Zoro #
G012924773
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
19 in

Details

Item
Cable Management
Color
Black
Features
Side to Side Cable Management
Includes
Hingeable/Removable Cover
Rack Units
1
Orientation
Horizontal
Product Type
Horizontal Cable Management

Description

Cable Management, Color Black, Includes Hingeable/Removable Cover, Features Side to Side Cable Management, Rack Units 1, Orientation Horizontal, Overall Depth 19 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.