Hose-Proof Hood, 14 Gangs, Stainless Steel

  • Mfr # 3240080

  • Zoro # G8824243


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
14 Gangs
Material
Stainless Steel
Length
11 in
Gauge
14
Sub-Category
Other Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3240080
Zoro #
G8824243
UPC #
-
Country of Origin
United States

Dimensions

Length
11 in
Width
3 in
Height
15.00"
Depth
85 mm
Overall Length
11.1 in
Overall Height
15.4 in
Overall Width
3.35 in
Material Thickness
14 ga

Details

Item
Hose-Proof Hood
Number of Gangs
14 Gangs
Material
Stainless Steel
Gauge
14
Sub-Category
Other Accessories
Gasket
Silicone
Application
Hose-Proof Hoods Prevent the Entry of Water
For Use With
Filter Fan Units/Outlet Filters, Any Enclosures
NEMA Enclosure Type
3R, 4
Gasket Material
Silicone
Protection category IP to EN 60 529
IP 56 when fitted over fan-and-filter unit/outlet filter with filter mat
Protection category IP to IEC 60 529
IP 56 when fitted over fan-and-filter unit/outlet filter with filter mat
Suitable for Model No.
3240....
Finish
Painted
Compatible with Manufacturer Model Number
3240, 3241
NEMA Enclosure Rating
1, 12, 3, 3R, 4, 4X
Compatible Manufacturer Model Number
3240, 3241
Compatible Manufacturer Part Number
3240, 3241
Compatible with Manufacturer Model No.
3240, 3241
Compatible with Mfr. Model No.
3240, 3241
For Use with Mfr Model Number
3240, 3241
For Use With Mfr. Model Number
3240, 3241
Compatible Pump Manufacturer Part Number
3240, 3241
Compatible Mfr. Model Number
3240, 3241

Description

Hose-Proof Hood, Material Silicone/Stainless Steel, Finish Painted, For Use With Any Enclosures, Filter Fan Units/Outlet Filters, Sub-Category Other Accessories, NEMA Enclosure Type 3R, 4, Application Food Industry, Height 15 in, Length 11 in, Width 3 in, Gasket Silicone, Gauge 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.